HBE

HBE Oil pre-heater EDH-524-1,5kW-3x400V-2-G1

  • ERIKS:15113228
Image 1
Oil pre-heater EDH

Product description
  • For the pre-heating of hydraulic oil, heating oil or other hard-inflammatory agents
  • The fluid to be heated is lead through a heating element bundle with the aid of baffles
  • With pre-determined minimum flow rate a sufficient flow velocity is reached
  • Thus, the carbonisation temperature is avoided
Product features
  • The mounting position is either vertically or horizontally. Vertically: Provide electrical connection on top.
  • Heating capacity 0 - 90 kW
  • Thermostat: 0 – 90°C (without EDH-500)
  • Temperature limiter at 100°C (wihtout EDH-500)
Recommendations
  • Installation of a flow control
  • Avoid after-heating effect
Technical data
  • Maximum operating pressure = 16 bar
  • Operating temperature = 0 – 95°C
Save to list

€2,118.35/ pieceexcl. VAT

€2,563.20incl. VAT

Estimated delivery date - 04/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HBE
Series
EDH
Type
Oil pre-heater
Connection
1" BSP
Voltage
3 x 400V AC
Max. heating power
1.5 kW