HBE

HBE Level switch NS-1-NO/300

  • ERIKS:13692996
Image 1
Level switches type NS1-NO
  • Electrical level monitoring
  • Suitable for mineral oils, diesel, petrol and water
  • Electrical circuit for level min. / max.
  • Standard version level max. = contact open
  • Contact pipe: brass
  • Float switch: nylon
  • Max. temperature: 80°C
  • Protection class: IP 65
  • Hysteresis: 2 – 3 mm
  • Max. voltage: 250 V AC
  • Max. switch current: level 1 A
  • Power AC/DC: level 80 W/VA
  • ATEX version available on request.
Version with 1 switch contact
  • Optional with additional temperature monitoring: 1 switch contact level / 1 switch contact temperature
  • Electrical circuit for temperature < 70°C = contact closed
  • Power AC/DC: temperature 10 W/VA
Save to list

€151.01/ pieceexcl. VAT

€182.72incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HBE
Series
NS1-NO
Type
Level switch
Thermometer
No
Temperature range
0 - 80 °C
Length
300 mm
Temperature switch
No
Type of level switch
Normally open contact (NO)
Temperature sensor
No
Max. voltage
250 V AC