HBE

HBE Cleaning lid for steel tank RD350-V324-6 'neutral'

  • ERIKS:12551688
Image 1
  • Material: luminium
  • Form Gasket: 16 x 18 mm.
  • Recommended screw torque of the cap nuts: 10 Nm.
  • Types RD 350 and RD 475 acc. to DIN 24339
Save to list

€42.96/ pieceexcl. VAT

€51.98incl. VAT

18 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HBE
Type
RD
Type
Accessories
Material
Steel
Diameter
350
Spare parts & accessories
Product Image

HBE Gasket for cleaning lid RD350

  • Eriks:12551689
  • Manufacturer:3151

€11.70/ pieceexcl. VAT

€14.16incl. VAT

41 In stock - Estimated delivery date 16/11/2026