HBE

HBE Cleaning lid for steel tank RD250-4-155 'neutral'

  • ERIKS:12551692
Image 1
  • Material: luminium
  • Form Gasket: 16 x 18 mm.
  • Recommended screw torque of the cap nuts: 10 Nm.
  • Types RD 350 and RD 475 acc. to DIN 24339
Save to list

51,54 €/ pieceexcl. VAT

62,36 €incl. VAT

4 In stock - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HBE
Type
RD
Type
Accessories
Material
Steel
Diameter
250
Spare parts & accessories
Product Image

HBE Gasket for cleaning lid RD250

  • Eriks:12551693
  • Manufacturer:3091

11,17 €/ pieceexcl. VAT

13,52 €incl. VAT

13 In stock - Estimated delivery date 22.09.2026