HAZET

HAZET Universal extension 1/2" 123mm

  • ERIKS:12737838
  • Manufacturer:4000896046461
Image 1
Universal extension 1/2"

Design: DIN 3123 D 12.5 – ISO 3316, with ball locking device.



Made of vanadium-chrome steel, polished and chrome plated.
The extension allows a swivel angle up to 12.5°.

Save to list

€28.83/ pieceexcl. VAT

€34.88incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAZET
Connection size
1/2
Length
123 mm