HAZET

HAZET Torque wrench 6295-1CT 200-500Nm 14x18mm

  • ERIKS:12738588
  • Manufacturer:4000896026203
Image 1
SYSTEM 6000 CT torque wrench, long

Design: With plug-in connection to accommodate plug-in tools. Setting the desired torque value quickly and safely by turning the handle. Classified according to DIN EN ISO 6789-2:2017 Part II. Delivery includes test certificate.



Supplied in Safe-Box.

Save to list

€1,774.97/ pieceexcl. VAT

€2,147.71incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAZET
Connection size
14 x 18 in
Tightening moment
from 200 to 500 Nm
Total length
955 mm