HAZET

HAZET Torque wrench 6282-1CT 4-40Nm 9x12mm

  • ERIKS:12738564
  • Manufacturer:4000896080540
Image 1
SYSTEM 6000 CT torque wrench

Design: With plug-in connection to accommodate plug-in tools. Setting the desired torque value quickly and safely by turning the handle. Classified according to DIN EN ISO 6789-2:2017 Part II. Delivery includes test certificate.



Supplied in a carton.

Save to list

€433.65/ pieceexcl. VAT

€524.72incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAZET
Connection size
9 x 12 in
Tightening moment
from 4 to 40 Nm
Total length
240 mm