HAZET

HAZET Roller cabinet 179N-7 1040x817x502mm

  • ERIKS:14047472
  • Manufacturer:4000896214488
Image 1
Roller cabinet Type 179N-7, 7 drawers, plastic work surface

Design: Sturdy sheet steel construction, drawers with ball-bearing mounted guide rails, full extension, single lock against accidental opening while moving, with automatic retraction . The basic equipment includes a divider in each drawer. The side walls have square perforations, the attachments are protected from damage by indented side walls mounted inside the trolley dimensions. Centrally closed by a cylinder lock. With large, heavy duty non-marking fixed castors (Ø 125 mm), 2 swivel castors (Ø 125 mm), with roll-spinning brake (total stop) for firm footing in all directions. All wheels are equipped with thread protection, which protects the bearings against dirt and threads. Vertical continuous edge protection on all four vehicle sides. Surface scratch resistant powder-coated, body in Hazet blue, drawers in black.



With 7 pull-out drawers on one side (5 x 81; 2 x 166 mm high). Worktop made of solvent-resistant plastic, with 2 integrated storage compartments.

Save to list

€1,948.79/ pieceexcl. VAT

€2,358.04incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAZET