HAZET

HAZET Hose clamp pliers for simple hose clips 206mm

  • ERIKS:12738918
  • Manufacturer:4000896031832
Image 1
Hose clamp pliers, for simple hose clamps

Design: Made of chrome vanadium steel.



Chrome plated, rotating jaws. For simple hose clamps (e.g. on washing machines).

Save to list

€50.94/ pieceexcl. VAT

€61.64incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAZET
Length
206 mm
Max. cheeks opening
40 mm