HAZET

HAZET Flexible extension 1/4" 150mm

  • ERIKS:12739729
  • Manufacturer:4000896038848
Image 1
Flexible extension 1/4"

Design: DIN 3123 D 6.3 – ISO 3316, with ball locking device.



Made of vanadium-chrome steel, polished and chrome plated.

Save to list

€34.72/ pieceexcl. VAT

€42.01incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAZET
Connection size
1/4
Length
150 mm