HAZET

HAZET Extension 3/8" 150mm

  • ERIKS:12737579
  • Manufacturer:4000896042371
Image 1
3/8" extension

Design: DIN 3123 B 10 –ISO 3316, with ball locking device.



Made of vanadium-chrome steel, polished and chrome plated.

Save to list

€25.58/ pieceexcl. VAT

€30.95incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAZET
Connection size
3/8
Length
150 mm