HAZET

HAZET Extension 3/4" 200mm

  • ERIKS:12738129
  • Manufacturer:4000896002016
Image 1
3/4" extension

Design: DIN 3123 B 20 - ISO 3316, with security pin.



Made of vanadium-chrome steel, polished and chrome plated.

Save to list

€60.95/ pieceexcl. VAT

€73.75incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAZET
Connection size
3/4
Length
200 mm