HAZET

HAZET Extension 1/4" 25mm

  • ERIKS:12739714
  • Manufacturer:4000896038732
Image 1
1/4" extension

Design: DIN 3123 B 6.3 –ISO 3316, with ball locking device.



Made of vanadium-chrome steel, polished and chrome plated.

Save to list

€16.48/ pieceexcl. VAT

€19.94incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAZET
Connection size
1/4
Length
25 mm