






€113.18/ pieceexcl. VAT
€136.95incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAZET |
Series | 600LG |
Type | Combination wrench |
Model | Metric |
Wrench width | 36 mm |
Length | 580 mm |
Low spark model | No |
Material | Chrome-vanadium steel |