HAZET

HAZET Adjustable spanner reinforced 41mm 14x18mm

  • ERIKS:12743145
  • Manufacturer:4000896164172
Image 1
Design: Made ??of chrome-vanadium steel, chrome plated.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAZET
Model
Metric
Single wrench model
Yes
Wrench width
41 mm
Wrench size small
41 mm