




€41.30/ pieceexcl. VAT
€49.97incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | FH |
Flange type | Split flange |
Pressure class | 3000 psi |
SAE flange size | 3 in |
Material | Steel |
Surface protection | Zinc Plated |
Max. operation pressure | 160 bar |
Fastening screws | M 16x50 |
Weight | 0.65 kg |
A | 102.4 mm |
B | 90.9 mm |
C | 106.4 mm |
D | 135 mm |
E | 30.95 mm |
F | 66 mm |
G | 41 mm |
H | 22 mm |
I | 9 mm |
L | 17 mm |
€34.90/ pieceexcl. VAT
€42.23incl. VAT
54 In stock - Estimated delivery date 06/11/2026