




€8.25/ pieceexcl. VAT
€9.98incl. VAT
16 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | FH |
Flange type | Split flange |
Pressure class | 3000 psi |
SAE flange size | 1/2 in |
Material | Steel |
Surface protection | Zinc-Nickel |
Max. operation pressure | 350 bar |
Fastening screws | M 8x25 |
Weight | 0.07 kg |
A | 31 mm |
B | 24.3 mm |
C | 38.1 mm |
D | 54 mm |
E | 8.75 mm |
F | 23 mm |
G | 19 mm |
H | 13 mm |
I | 6.2 mm |
L | 8.5 mm |
€2.41/ pieceexcl. VAT
€2.92incl. VAT
2661 In stock - Estimated delivery date 10/11/2026