




€7.60/ pieceexcl. VAT
€9.20incl. VAT
Sold per: 65Min. order: 65
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | HF |
Flange type | Split flange |
Pressure class | 6000 psi |
SAE flange size | 3/4 in |
Material | Steel |
Surface protection | Zinc Plated |
Max. operation pressure | 420 bar |
Fastening screws | M 10x35 |
Weight | 0.16 kg |
A | 42 mm |
B | 32.5 mm |
C | 50.8 mm |
D | 69 mm |
E | 11.9 mm |
F | 29 mm |
H | 20 mm |
I | 8.2 mm |
L | 11 mm |
€2.89/ pieceexcl. VAT
€3.50incl. VAT
3199 In stock - Estimated delivery date 05/11/2026