




€31.10/ pieceexcl. VAT
€37.63incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | HF |
Flange type | Split flange |
Pressure class | 3000 psi |
SAE flange size | 2 in |
Material | Steel |
Surface protection | Zinc-Nickel |
Max. operation pressure | 210 bar |
Fastening screws | M 12x35 |
Weight | 0.22 kg |
A | 72.3 mm |
B | 62.8 mm |
C | 77.8 mm |
D | 107 mm |
E | 21.45 mm |
F | 47.7 mm |
H | 16 mm |
I | 9 mm |
L | 13 mm |
€5.79/ pieceexcl. VAT
€7.01incl. VAT
2886 In stock - Estimated delivery date 05/11/2026