




€6.00/ pieceexcl. VAT
€7.26incl. VAT
8 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | BL |
Flange type | SAE plug |
Pressure class | 6000 psi |
SAE flange size | 1.1/4 in |
Material | Steel |
Surface protection | Zinc-Nickel |
Max. operation pressure | 250 bar |
Weight | 0.18 kg |
A1 | 54 mm |
H | 10.3 mm |