




€63.00/ pieceexcl. VAT
€76.23incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | AFS |
Flange type | SAE NPT pipe threaded flange |
Pressure class | 6000 psi |
SAE flange size | 2 in |
Material | Steel |
Surface protection | Untreated |
Thread form | NPT |
Thread Size | 2" NPT |
Max. operation pressure | 420 bar |
Fastening screws | M 20x70 |
Weight | 2.45 kg |
A | 2" NPT |
B | 51 mm |
C | 96.8 mm |
D | 134 mm |
E | 44.5 mm |
F | 114 mm |
G | 65 mm |
H | 37 mm |
I | 30 mm |
L | 21 mm |
M | M 20x70 |
€5.79/ pieceexcl. VAT
€7.01incl. VAT
2886 In stock - Estimated delivery date 05/11/2026