




€11.40/ pieceexcl. VAT
€13.79incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | APO |
Flange type | SAE locking sheet |
Pressure class | 6000 psi |
SAE flange size | 1.1/2 in |
Material | Steel |
Surface protection | Untreated |
Weight | 0.357 kg |
C | 79.3 mm |
D | 112 mm |
E | 36.5 mm |
F | 94 mm |
H | 6 mm |
L | 17 mm |