




€6.00/ pieceexcl. VAT
€7.26incl. VAT
14 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | SEAL-AP |
Pressure class | 6000 psi |
SAE flange size | 1.1/2 in |
C | 79.3 mm |
D | 112 mm |
E | 36.5 mm |
F | 94 mm |
H | 4 mm |
L | 17 mm |
€10.10/ pieceexcl. VAT
€12.22incl. VAT
10 In stock - Estimated delivery date 09/11/2026