




€50.30/ pieceexcl. VAT
€60.86incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | AFG |
Flange type | SAE threaded flange DIN 3901-3902 |
Pressure class | 3000 psi |
SAE flange size | 1.1/2 in |
Material | Steel |
Surface protection | Zinc-Nickel |
Thread form | Metric 24° cone |
Thread Size | 38S - M52x2.0 |
Max. operation pressure | 210 bar |
Weight | 1.02 kg |
A | M 52x2 |
B | 32 mm |
C | 69.9 mm |
D | 94 mm |
E | 35.7 mm |
F | 78 mm |
G | 70 mm |
H | 16 mm |
I | 16 mm |
L | 13.5 mm |
M | M 12x35 |
€4.83/ pieceexcl. VAT
€5.84incl. VAT
1805 In stock - Estimated delivery date 10/11/2026