




€30.10/ pieceexcl. VAT
€36.42incl. VAT
8 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | AFG |
Flange type | SAE threaded flange DIN 3901-3902 |
Pressure class | 3000 psi |
SAE flange size | 3/4 in |
Material | Steel |
Surface protection | Zinc-Nickel |
Thread form | Metric 24° cone |
Thread Size | 20S - M30x2.0 |
Max. operation pressure | 345 bar |
Weight | 0.36 kg |
A | M 30x2 |
B | 16 mm |
C | 47.6 mm |
D | 65 mm |
E | 22.3 mm |
F | 50 mm |
G | 60 mm |
H | 14 mm |
I | 10.5 mm |
L | 11.5 mm |
M | M 10x30 |
€2.89/ pieceexcl. VAT
€3.50incl. VAT
3189 In stock - Estimated delivery date 10/11/2026