




€19.40/ pieceexcl. VAT
€23.47incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | GFG |
Flange type | SAE counter flange DIN 3901-3092 |
Pressure class | 3000 psi |
SAE flange size | 1/2 in |
Material | Steel |
Surface protection | Untreated |
Thread form | Metric 24° cone |
Thread Size | 15L - M22x1.5 |
Max. operation pressure | 315 bar |
Weight | 0.23 kg |
A | M 22x1.5 |
B | 12 mm |
C | 38.1 mm |
D | 54 mm |
E | 17.5 mm |
F | 46 mm |
G | 36 mm |
H | 13 mm |
I | 7 mm |
M | M 8 |
€2.41/ pieceexcl. VAT
€2.92incl. VAT
2661 In stock - Estimated delivery date 13/11/2026