




€148.50/ pieceexcl. VAT
€179.69incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | VF |
Flange type | Full flange |
Pressure class | 6000 psi |
SAE flange size | 2.1/2 in |
Material | Steel |
Surface protection | Untreated |
Max. operation pressure | 420 bar |
Fastening screws | M 24x80 |
Weight | 4.1 kg |
A | 108.9 mm |
B | 90.5 mm |
C | 123.8 mm |
D | 180 mm |
E | 58.8 mm |
F | 152 mm |
G | 45 mm |
H | 45 mm |
I | 20.5 mm |
L | 26 mm |