HAVIT

HAVIT SAE flange clamp VF-3006-CR3

  • ERIKS:14312029
Image 1
Image 2
Image 1
Image 2
Save to list

€13.90/ pieceexcl. VAT

€16.82incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
VF
Flange type
Full flange
Pressure class
3000 psi
SAE flange size
2 in
Material
Steel
Surface protection
Untreated
Max. operation pressure
210 bar
Fastening screws
M 12x35
Weight
0.5 kg
A
72.3 mm
B
62.8 mm
C
77.8 mm
D
102 mm
E
42.9 mm
F
97 mm
G
26 mm
H
16 mm
I
9 mm
L
13.3 mm
Spare parts & accessories

€5.79/ pieceexcl. VAT

€7.01incl. VAT

2886 In stock - Estimated delivery date 09/11/2026