




5,05 €/ pieceexcl. VAT
6,11 €incl. VAT
29 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | VF |
Flange type | Full flange |
Pressure class | 3000 psi |
SAE flange size | 1/2 in |
Material | Steel |
Surface protection | Zinc-Nickel |
Max. operation pressure | 350 bar |
Fastening screws | M 8x25 |
Weight | 0.14 kg |
A | 31 mm |
B | 24.3 mm |
C | 38.1 mm |
D | 54 mm |
E | 17.5 mm |
F | 46 mm |
G | 19 mm |
H | 13 mm |
I | 6.2 mm |
L | 8.5 mm |
2,41 €/ pieceexcl. VAT
2,92 €incl. VAT
2711 In stock - Estimated delivery date 22.09.2026