




€22.30/ pieceexcl. VAT
€26.98incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | SFCE |
Flange type | SAE flange adapter |
Pressure class | 6000 psi |
SAE flange size | 1/2 in |
Material | Steel |
Surface protection | Untreated |
Thread form | JIC 37° cone |
Thread Size | 1.1/16-12 UN |
Max. operation pressure | 350 bar |
A | 1.1/16-12 UN |
A1 | 31.8 mm |
B | 15.5 mm |
C | 40.5 mm |
D | 56 mm |
E | 18.2 mm |
F | 48 mm |
G | 50 mm |
L | 8.5 mm |
M | M 8x30 |
SW | 20 mm |
€2.41/ pieceexcl. VAT
€2.92incl. VAT
2661 In stock - Estimated delivery date 10/11/2026