




€29.40/ pieceexcl. VAT
€35.57incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | SFCE |
Flange type | SAE flange adapter |
Pressure class | 3000 psi |
SAE flange size | 1 in |
Material | Steel |
Surface protection | Untreated |
Thread form | BSP 60° cone |
Thread Size | G 1" |
Max. operation pressure | 320 bar |
Weight | 0.36 kg |
A | G 1" |
A1 | 44.5 mm |
B | 24 mm |
C | 52.4 mm |
D | 70 mm |
E | 26.2 mm |
F | 59 mm |
G | 65 mm |
L | 10.5 mm |
M | M 10x30 |
SW | 36 mm |