




€11.80/ pieceexcl. VAT
€14.28incl. VAT
8 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | GFC |
Flange type | SAE closed flange companion |
Pressure class | 3000 psi |
SAE flange size | 1/2 in |
Material | Steel |
Surface protection | Untreated |
Max. operation pressure | 350 bar |
Weight | 0.2 kg |
C | 38.1 mm |
D | 56 mm |
E | 17.5 mm |
F | 48 mm |
H | 16 mm |
M | M 8 |
€2.41/ pieceexcl. VAT
€2.92incl. VAT
2661 In stock - Estimated delivery date 06/11/2026