




€14.00/ pieceexcl. VAT
€16.94incl. VAT
21 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | AFC |
Flange type | SAE closed flange |
Pressure class | 3000 psi |
SAE flange size | 1.1/2 in |
Material | Steel |
Surface protection | Untreated |
Max. operation pressure | 210 bar |
Weight | 0.9 kg |
C | 69.9 mm |
D | 93 mm |
E | 35.7 mm |
F | 78 mm |
H | 20 mm |
L | 13.5 mm |
M | M 12x45 |
€4.83/ pieceexcl. VAT
€5.84incl. VAT
1805 In stock - Estimated delivery date 05/11/2026