




€113.00/ pieceexcl. VAT
€136.73incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | AFS |
Flange type | SAE butt weld flange |
Pressure class | 3000 psi |
SAE flange size | 5 in |
Pipe size | 139.7 x 4 mm |
Material | Steel |
Surface protection | Untreated |
Max. operation pressure | 35 bar |
Weight | 5 kg |
A | 140.2 mm |
B1 | 131 mm |
B2 | 120 mm |
C | 152.4 mm |
D | 184 mm |
E | 92.1 mm |
F | 180 mm |
G | 50 mm |
H | 28 mm |
L | 17.5 mm |
M | M 16x55 |
€16.79/ pieceexcl. VAT
€20.32incl. VAT
285 In stock - Estimated delivery date 10/11/2026