




€80.60/ pieceexcl. VAT
€97.53incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | GFS |
Flange type | SAE butt weld flange companion |
Pressure class | 3000 psi |
SAE flange size | 4 in |
Pipe size | 114.3 x 3 mm |
Material | Steel |
Surface protection | Untreated |
Max. operation pressure | 35 bar |
A | 115.5 mm |
B1 | 108.3 mm |
B2 | 99 mm |
C | 130.2 mm |
D | 162 mm |
E | 77.8 mm |
F | 146 mm |
G | 48 mm |
H | 27 mm |
M | M 16 |
€12.69/ pieceexcl. VAT
€15.35incl. VAT
445 In stock - Estimated delivery date 10/11/2026