




€40.80/ pieceexcl. VAT
€49.37incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | GFS |
Flange type | SAE butt weld flange companion |
Pressure class | 6000 psi |
SAE flange size | 1.1/2 in |
Pipe size | 48.3 x 7.14 mm |
Material | Steel |
Surface protection | Untreated |
Max. operation pressure | 420 bar |
A | 48.6 mm |
C | 79.3 mm |
D | 112 mm |
E | 36.5 mm |
F | 94 mm |
G | 55 mm |
H | 30 mm |
M | M 16 |
€4.83/ pieceexcl. VAT
€5.84incl. VAT
1805 In stock - Estimated delivery date 10/11/2026