




€90.90/ pieceexcl. VAT
€109.99incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | AGL |
Pressure class | 3000 psi |
SAE flange size | 3 in |
Material | Steel |
Surface protection | Untreated |
Max. operation pressure | 160 bar |
Weight | 1.57 kg |
A | G 1/4" |
B | 73 mm |
C | 106.4 mm |
D | 134 mm |
E | 61.9 mm |
F | 122 mm |
G | 23 mm |
J | 60 mm |
L | 17.5 mm |