




€29.90/ pieceexcl. VAT
€36.18incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | AGL |
Pressure class | 3000 psi |
SAE flange size | 1 in |
Material | Steel |
Surface protection | Zinc-Nickel |
Max. operation pressure | 320 bar |
Weight | 0.47 kg |
A | G 1/4" |
B | 24 mm |
C | 52.4 mm |
D | 71 mm |
E | 26.2 mm |
F | 57 mm |
G | 24 mm |
J | 27 mm |
L | 11 mm |