




€68.30/ pieceexcl. VAT
€82.64incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | AFG |
Flange type | SAE 90° flange |
Pressure class | 3000 psi |
SAE flange size | 1.1/4 in |
Material | Steel |
Surface protection | Untreated |
Thread form | Metric 24° cone |
Thread Size | 35L - M45x2.0 |
Max. operation pressure | 280 bar |
Weight | 0.78 kg |
A | M 45x2 |
B1 | 27 mm |
B2 | 32 mm |
C | 58.7 mm |
D | 79 mm |
E | 30.2 mm |
F1 | 85 mm |
F2 | 64 mm |
H | 21 mm |
I | 10.5 mm |
L | 11.5 mm |
M | M 10x40 |
S1 | 34 mm |
S2 | 51 mm |
€3.95/ pieceexcl. VAT
€4.78incl. VAT
1037 In stock - Estimated delivery date 10/11/2026