




€104.50/ pieceexcl. VAT
€126.45incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | GFS |
Flange type | SAE 90° socket weld flange companion |
Pressure class | 6000 psi |
SAE flange size | 1.1/2 in |
Material | Steel |
Surface protection | Untreated |
Max. operation pressure | 420 bar |
Weight | 2 kg |
A | 48.6 mm |
B1 | 38 mm |
B2 | 38 mm |
C | 79.3 mm |
D | 110 mm |
E | 36.5 mm |
F1 | 110 mm |
F2 | 94 mm |
H | 25 mm |
I | 18 mm |
M | M 16 |
S1 | 42 mm |
S2 | 65 mm |
€4.83/ pieceexcl. VAT
€5.84incl. VAT
1805 In stock - Estimated delivery date 09/11/2026