




€209.50/ pieceexcl. VAT
€253.50incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | AFS |
Flange type | SAE 90° socket weld flange |
Pressure class | 6000 psi |
SAE flange size | 2 in |
Material | Steel |
Surface protection | Untreated |
Max. operation pressure | 420 bar |
Weight | 3.85 kg |
A | 61 mm |
B1 | 51 mm |
B2 | 51 mm |
C | 96.8 mm |
D | 134 mm |
E | 44.5 mm |
F1 | 132 mm |
F2 | 107 mm |
H | 35 mm |
I | 25 mm |
L | 21 mm |
M | M 20x70 |
S1 | 45 mm |
S2 | 75 mm |
€5.79/ pieceexcl. VAT
€7.01incl. VAT
2886 In stock - Estimated delivery date 05/11/2026