




€91.30/ pieceexcl. VAT
€110.47incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | WFG |
Flange type | SAE 90° flange adapter |
Pressure class | 3000 psi |
SAE flange size | 1.1/2 in |
Material | Steel |
Surface protection | Untreated |
Thread form | JIC 37° cone |
Thread Size | 1.5/8-12 UN |
Max. operation pressure | 210 bar |
Weight | 1.9 kg |
A | 1.5/8-12 UN |
B1 | 27.5 mm |
B2 | 38 mm |
C | 69.9 mm |
D | 94 mm |
E | 35.7 mm |
F1 | 117.1 mm |
F2 | 83 mm |
L | 13.3 mm |
M | M 12x35 |
S1 | 76 mm |
S2 | 76 mm |
€4.83/ pieceexcl. VAT
€5.84incl. VAT
1805 In stock - Estimated delivery date 10/11/2026