




€56.30/ pieceexcl. VAT
€68.12incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | AFS |
Flange type | SAE 90° flange |
Pressure class | 6000 psi |
SAE flange size | 1.1/4 in |
Material | Steel |
Surface protection | Untreated |
Thread form | BSP |
Thread Size | G 1.1/4" |
Max. operation pressure | 420 bar |
Fastening screws | M 14x50 |
Weight | 1.6 kg |
A | G 1.1/4" |
B | 32 mm |
C | 66.6 mm |
D | 93 mm |
E | 31.8 mm |
F1 | 95 mm |
F2 | 75 mm |
H | 25 mm |
I | 25 mm |
L | 15 mm |
M | M 14x50 |
S1 | 38 mm |
S2 | 56 mm |
€3.95/ pieceexcl. VAT
€4.78incl. VAT
1287 In stock - Estimated delivery date 05/11/2026