




€92.70/ pieceexcl. VAT
€112.17incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | AFS |
Flange type | SAE 90° flange |
Pressure class | 3000 psi |
SAE flange size | 2.1/2 in |
Material | Steel |
Surface protection | Untreated |
Thread form | BSP |
Thread Size | G 2.1/2" |
Max. operation pressure | 175 bar |
Fastening screws | M 12x45 |
A | G 2.1/2" |
B | 60/57 mm |
C | 88.9 mm |
D | 115 mm |
E | 50.8 mm |
F1 | 127 mm |
F2 | 96 mm |
H | 25 mm |
I | 30 mm |
L | 13.5 mm |
M | M 12x45 |
S1 | 50 mm |
S2 | 77 mm |