




€34.20/ pieceexcl. VAT
€41.38incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | WFG |
Flange type | SAE 45° flange adapter |
Pressure class | 3000 psi |
SAE flange size | 1 in |
Material | Steel |
Surface protection | Untreated |
Thread form | JIC 37° cone |
Thread Size | 1.5/16-12 UN |
Max. operation pressure | 320 bar |
Fastening screws | M 10x30 |
A | 1.5/16-12 UN |
B1 | 21.5 mm |
B2 | 25 mm |
C | 52.4 mm |
D | 70 mm |
E | 26.2 mm |
F | 59 mm |
L | 10.5 mm |
S1 | 47 mm |
S2 | 37.35 mm |
SW | 36 mm |