




€87.70/ pieceexcl. VAT
€106.12incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | WFG |
Flange type | SAE 45° flange adapter |
Pressure class | 6000 psi |
SAE flange size | 1.1/2 in |
Material | Steel |
Surface protection | Untreated |
Thread form | Metric 24° cone |
Thread Size | 38S - M52x2.0 |
Max. operation pressure | 350 bar |
Fastening screws | M 16x55 |
Weight | 1 kg |
A | M 52x2 |
B1 | 30 mm |
B2 | 36 mm |
C | 79.4 mm |
D | 113 mm |
E | 36.5 mm |
F | 95 mm |
I | 16 mm |
L | 16.8 mm |
S1 | 60.45 mm |
S2 | 45.2 mm |
SW | 50 mm |
€4.83/ pieceexcl. VAT
€5.84incl. VAT
1805 In stock - Estimated delivery date 10/11/2026