HAMAR

HAMAR Braided Packing type 622 12x12mm

  • ERIKS:13009661
Image 1
Save to list
Not available in webshop
Estimated delivery date - 07/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAMAR
Length per box
11.7 m
pH range
from 0 to 14
Temperature range
from -10 to 250 °C
Pressure in rotary pump (max.)
15 bar
Weight per box
3 kg