HAMAR

HAMAR Braided Packing type 617 11x11mm

  • ERIKS:12565956
Image 1
Save to list
Not available in webshop
Estimated delivery date - 07/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAMAR
Colour
White
Length per box
14.1 m
pH range
from 0 to 14
Temperature range
from -200 to 280 °C
Weight per box
3 kg