
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAMAR |
Product | Braided packing |
Shape | Square |
Type | 440 |
Material | Graphite/Inconel |
Colour | Grey |
Width | 13 mm |
Height | 13 mm |
Length per box | 14.7 m |
pH range | from 1 to 14 |
Temperature range | from -200 to 450 °C |
Pressure in valve (max.) | 450 bar |
Speed in valve (max.) | 2 m/s |
Tradename | HAMAR |
Weight per box | 3 kg |