HAMAR

HAMAR Braided Packing type 440 30x30mm

  • ERIKS:12743168
Image 1
Save to list
Not available in webshop
Estimated delivery date - 07/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAMAR
Length per box
10 m
pH range
from 0 to 14
Temperature range
from -200 to 450 °C
Weight per box
10 kg